Shop All Compression Tube Fittings
Parker
Bulkhead Union, Carbon Steel, Comp, 1/4In
Mfr # 4BC4-S
Zoro # G1521186
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Standards ASTM A179, SAE J524b, SAE J525b
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4BC4-S
- Zoro # G1521186
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 5/8 in |
Overall Length | 2 9/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Thread Size B | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 x 7/16-20 |
Length | 1.22" |
Description
Bulkhead Union, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 2 9/32 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes (886-CP)
- ASAHI Strainer, Screen, 1-1/4-1-1/2", 20 Mesh (3182015)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- JONES STEPHENS Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd, With Cover, Elongated (C101102)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC6)
- PARKER Branch Tee, Nylon, CompxM, 1/2In (N8MT8)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 25PK (68CA-6-2)
- PARKER Cap, Zinc Stl, CompxSAE, 1/2x13/16-16In (8 FNL-S)
- PARKER Cap, Zinc Stl, CompxSAE, 3/4x1-3/16-12In (12 FNL-S)
- PARKER 1/2" Compression SS Male 90 Degree Elbow (8-8 CBU-SS)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK, Max. Pressure: 75 to 400 psi (169C-6-4)
- Parker Compression Tube Fittings