Shop All DOT Fittings & Tubing
Parker
Bulkhead Union, 5/8 In
Mfr # 62PTCBH-10
Zoro # G4112841
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Tube Size 5/8 in
- Hex Size 1 3/8 in
- Pipe Fitting Connection Type Push-To-Connect
- Specific Pipe Fitting Shape Bulkhead Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62PTCBH-10
- Zoro # G4112841
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 5/8 in |
Hex Size | 1 3/8 in |
Length | 2.92 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 13/32 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Straight Bulkhead Union, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Windshield Latch (Pr), #324110-1 (324110-1)
- OTC DOLLY ASSEMBLY XXX (OTC53422)
- CEQUENT CONSUMER PRODUCTS 2000Lb Trailer Jack (151401)
- FLEETGUARD Pac, Lf, LF14000NN (LF14000NN)
- PARKER Female Connector, 3/8 x 3/8 In (66PTC-6-6)
- PARKER Male Connector, 3/8 x 1/8 In (68PTC-6-2)
- PARKER Nut, 1/2 In (61NTA-8)
- PARKER Straight Union, 5/8 In., PK5 (32PTC-10)
- PARKER Male Connector, 1/2 x 1/4 In (VS68NTA-8-4)
- PARKER Male Branch Tee, 1/2 x 1/2 In (VS272NTA-8-8)
- ALLSTAR 0.125 in. NPT Bleeder Fitting with Screws;0, 20PK (ALL50180-20)
- Parker DOT Fittings & Tubing