Shop All Brake Parts
Parker
Bulkhead Union, 3/8 in. Tube, 1.87 in. L
Mfr # 66PTCBH-6-6
Zoro # G5234306
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Sub-Category Bulkheads
- Pipe Size 3/8 in
- Length 1.87 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66PTCBH-6-6
- Zoro # G5234306
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Length | 1.87 in |
Hex Size | 1 1/16 in |
Outside Dia. | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Overall Length | 1 7/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 7Pk1100 (7PK1100)
- CARGO-LOK Friction Jack, Rebuild Kit (86115)
- LISLE Offset Funnel with Cap and Lid (18232)
- WAI GLOBAL Starter, STRPRES DD CHROME, 12 Volt, CCW, 10Tooth Pinion (5780CN)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-500)
- PARKER Air Brake Tubing, 3/8 In. OD, Grn (1120-6B-GRN-250)
- PARKER Air Brake Tubing, 1/2 In. OD, Orgn (1120-8B-ORG-100)
- PARKER Manifold, Nylon, 4.00 in. L (24M-6-4)
- PARKER Bulkhead Union, 1/2 in. Tube, 2.02 in. L (66PTCBH-8-8)
- PARKER Air Brake Tubing, 1/2 In. OD, Blk (1120-8B-BLK-100)
- DORMAN Parking Brake Strut - Rear Left, 21147 (21147)
- Parker Automotive Brakes