Shop All DOT Fittings & Tubing
Parker
Bulkhead Union, 3/8 In
Mfr # 62NBH-6
Zoro # G4018831
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Union
- Temp. Range -40 Degrees to 200 Degrees F
- Thread Size 17/32"-24
- Tube Size 3/8 in
- Length 2.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62NBH-6
- Zoro # G4018831
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 17/32"-24 |
Tube Size | 3/8 in |
Length | 2.54 in |
Hex Size | 11/16 in |
Thread Size B | 17/32-24 |
Thread Size A | 17/32-24 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 2 17/32 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 17/32-24 x 17/32-24 |
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 17/32 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands NTA, Thread Size A 17/32-24, Thread Size B 17/32-24, Series NTA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood 8 Gauge Red & Black Wire 20Ft Set (14361-5)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF10168 (MAF10168)
- HALTEC Large Bore Tool, 2 in. L, 3/4 in. D (TL-690)
- PROFORM VLV CVRS BOW TIE BLK SBC TA (141-751)
- PARKER Union Tee, 3/8 In (264NTA-6)
- PARKER Bulkhead Union, 1/4 In (62NBH-4)
- PARKER Female Connector, 5/8 x 3/8 In. (66NTA-10-6)
- PARKER Male Branch Tee, 3/8 x 3/8 In (VS272NTA-6-6)
- PARKER Female Connector, 1/2 x 1/4 In (66PTC-8-4)
- PARKER Male Branch Tee, 3/8 x 1/4 In (VS272NTA-6-4)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-4)
- Parker DOT Fittings & Tubing