Shop All DOT Fittings & Tubing
Parker
Bulkhead Union, 1/2 In
Mfr # 62PTCBH-8
Zoro # G4144104
original price:
$30.45
10% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Tube x Tube
- Pressure (PSI) 250
- Hex Size 1 1/4 in
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Pipe Fitting Connection Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62PTCBH-8
- Zoro # G4144104
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 1 1/4 in |
Tube Size | 1/2 in |
Length | 2.02 in |
Overall Length | 2 1/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Bulkhead Union, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B7217)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Wireless, 4.3"Screen (RVS-091406)
- QUICKCABLE Copper Lug, 2/0, 5/16", 45 deg., PK50 (5956-050EV)
- KEN-TOOL Lock Ring Tool, 18 In, 11/16 In Stk, Stl (32127)
- PARKER 45Deg Male Elbow, 1/2 x 3/8 In (VS279NTA-8-6)
- PARKER Union Tee, 1/2 In (264NTA-8)
- PARKER Sleeve, 1/4 In (60NTA-4)
- PARKER Female Connector, 5/8 x 1/2 In (66NTA-10-8)
- PARKER 90Deg Male Elbow, 5/8 x 3/8 In (VS269NTA-10-6)
- PARKER Male Connector, 1/4 x 3/8 In (VS68NTA-4-6)
- PARKER Sleeve, 3/4 In (60NTA-12)
- Parker DOT Fittings & Tubing