Shop All Compression Tube Fittings
Parker
Bulkhead, Nylon, Comp, 5/16In
Mfr # N5BU5
Zoro # G1048196
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Hex Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N5BU5
- Zoro # G1048196
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Hex Size | 13/16 in |
Overall Length | 2 3/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Bulkhead, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape Straight Bulkhead Union, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet (BKF-SMPR-WB-AF8-G)
- APOLLO VALVES 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (70104HC)
- INTERSTATE PNEUMATICS Brass Tee Fitting 3/8 Inch NPT Female (FP66T)
- BESTCARE Faucet Nozzle (2998-111-000)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/4In (4 BU-S)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-6-2)
- PARKER 3/8" Compression Brass Cap (6BLP6-B)
- PARKER Brass Metric Compression Fitting (0108 04 10)
- PARKER 3/16" Compression x 1/8" MNPT Brass Connector 10PK (68VL-3-2)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/8In (6 BU-S)
- PARKER 3/16" Compression Brass Sleeve 10PK (60C-3)
- Parker Tube Fittings