Shop All Compression Tube Fittings
Parker
Bulkhead, Nylon, Comp, 3/8In
Mfr # N6BU6
Zoro # G2375371
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Standards FDA Approved, NSF/ANSI 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6BU6
- Zoro # G2375371
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 15/16 in |
Overall Length | 2 5/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Bulkhead, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/8 in, Specific Fitting Shape Straight Bulkhead Union, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008607)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (502-AC1210)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- ANVIL 1/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0300194602)
- PARKER 1" Compression Brass Ferrule (16 TZ-B)
- PARKER 1/2" Compression x FNPT SS Female Connector (8-8 GBU-SS)
- PARKER Sleeve, Plastic, Comp, 1/2In, PK10 (60PT-8)
- PARKER Fitting, 27/32", Brass, Compression (VS269CA-2-2)
- PARKER 3/8" Compression 316 SS Union (6 HBU-SS)
- PARKER Branch Tee, Nylon, CompxM, 1/2In (N8MT8)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-16-16-16-SS)
- Parker Compression Tube Fittings