Shop All Compression Tube Fittings
Parker
Bulkhead, Nylon, Comp, 1/4In
Mfr # N4BU4
Zoro # G2958645
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Specific Pipe Fitting Shape Bulkhead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N4BU4
- Zoro # G2958645
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 13/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 2 3/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Bulkhead, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape Straight Bulkhead Union, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANZZI Meno Deco-Glass Vessel Sink in Lustrous Blue (LS-AZ051)
- KOHLER Lavatory Grid Drain Without Overflow (7129-CP)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-50 Premium Molded Round Wood Toilet Seat; Citron Yellow (1F1R5-50)
- LEGEND VALVE 3/4" GALVANIZED 90 ELBOW (352-004C)
- PARKER Brass Metric Compression Fitting (0127 05 00)
- PARKER Union Elbow, Nylon, Comp, 1/2In (N8EU8)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE6)
- PARKER 5/16" Compression x MNPT Male 90 Degree Elbow (P5ME2)
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-6-6)
- PARKER 1/4" Compression SS Male 90 Degree Elbow (4-4 CBU-SS)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 5/8In (10 JBU-S)
- Parker Compression Tube Fittings