Shop All Cable Sleeves
Parker
BUCHSE 90?-GEWINKELT 5M-KABEL ELECTRONIC COMPONENTS
Mfr # SCK-400-05-55
Zoro # G310053861
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SCK-400-05-55
- Zoro # G310053861
- Country of Origin Germany
- Category Cable Sleeves
Description
SensoControl cables are designed according to the requirements of industrial sensors and switches. M12 cables and M12 plugs are therefore usually - compact - screened - 5-pin 5-pin design The 5-pin cables are suitable for both 4 and 5-pin connections. 5-pin cables are fully compatible with sensor versions with 4 pin plugs. This means that a 5-pin cable design can always be used for pressure switches Controller Family SCxSD & SCOTC and sensors irrespective of the plug version and the different number of pins. The SCK-400-xxx-x5 cables are compatible with all components with M12 plug connections. Shielding The screening ensures high interference resistance and operational safety. - High EMC protection Features / Advantages: - One cable for everything - Compact - Resistant to interference - Compatible with: - sensors - controllers - M12 plugs - DIN EN 175301 connector plugs - Different lengths Markets: - Energy - Environment - Industrial - Infrastructure - Machine tools - Materials handling - Power generation - Process - Mobile hydraulic - Power packs Applications: - Industrial sensors and switches - Diagnosis sensors and diagnostic measuring devices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPJ-3-1/2SP)
- HONEYWELL Toggle Switch ON-ON-ON DPDT 15A @ 277V Screw Terminals (2NT1-12)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 100A, 600V AC, Indicating (LPS-RK-100SPI)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806G)
- PARKER FIRESLEEVEFS-F-ID .96'' (FS-F-16)
- PARKER FIRESLEEVE TAPE (FSS-TAPE-16)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 50ft - Black (BS-XO-300-BK-50)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 1/4" x 100ft (BSFR-J-025-100-BK/WT)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black (FGN0.75BK100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft - Black (BS-XO-050-25BP-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Red (BS-XO-025-25BP-RD)
- Parker Cable Sleeves