Shop All Industrial Hoses
Parker
BREATHING AIR REFILL HOSE_REEL
Mfr # 527BA-4
Zoro # G109840986
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 527BA-4
- Zoro # G109840986
- Country of Origin United States
- Category Industrial Hoses
Description
Parkers' Breathing Air Refill Hose complies with NFPA 1901 requirements for Fire Apparatus and CGA G7.1-1 Grade E Breathing Air Standards. This 7,000 psi hose is suitable for different tank fill applications, such as integrated containment fill stations, mobile and stationary systems with or without cascade controls, mobile trailer/truck systems and portable SCBA fill. The 527BA hose does not contain conductive elements; therefore, it should not be used with explosive gases such as pure oxygen andr hydrogen. For more information and technical specifications, please refer to the Product Support tab to view our latest literature. Markets: Industrial – High Pressure Breathing Air Refill Features/Benefits: 7,000 psi working pressures Applications: Integrated containment fill stations Mobile and stationary systems with or without cascade controls Mobile trailer/truck systems Portable SCBA fill Certifications/Compliance: CGA G7.1-1 Grade E Breathing Air Standards NFPA 1901 Technical Specifications: Not for use as part of SCBA systems Not for use between a pressure reducing regulator and breathing mask For fitting attachment lubricate only with water or non-toxic lubricant Do not assemble with petroleum or hydrocarbon based lubricants Do not flush with solvents of any kind Hose does not contain a conductive element; therefore, it should not be used with explosive gases such as pure oxygen and hydrogen Compliant with CGA Grade E Breathing Air Standards; however, air quality is dependent upon all system components Hose I.D. is nominal Hose O.D. is maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04FP-GAUGE PORT (GP6504-04-04-04FP)
- GATES 483 mm Outside Length, 13 mm Top Width, 1 Ribs (4L188)
- POWERFLITE Honda Repl. V-Belt, 21/32"Top Wx66"L (76181-750-003)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. (PTH300-50-G)
- Parker Air Hoses