Shop All Brass Pipe Fittings
Parker
Brass Union Tee, FNPT, 1/4" Pipe Size
Mfr # L2203P-4
Zoro # G2782823
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Tee Union
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # L2203P-4
- Zoro # G2782823
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Fitting Length | 1-33/64" |
Pipe Size (Fittings) | 1/4" |
Pipe Fitting Length | 1-33/64" |
Overall Length | 1 1/2 in |
Thread Size | 1/4" |
Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Extruded Female Tee, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wellworth Class Five Left-Hand Tri (9380-L-PB)
- PARKER 3/8" CPI x MNPT SS Male Connector (6-6 FBZ-SS)
- SLOAN Battery Replacement Kit, For 100 and 150 Faucets (EAF-1000)
- ZORO SELECT 4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (571-080)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/8" Pipe Size (6-2 RA-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2205P-2)
- PARKER Brass Pipe Fitting, FNPT x MNPT x FNPT, 1/4" Pipe Size (4-4-4 ST-B)
- PARKER Extruded Branch Tee, Brass, 1/4 in, NPT (2224P-4)
- PARKER Brass Hex Nipple, MNPT, 1/2" Pipe Size (VS216P-8)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2205P-6)
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size (706103-04)
- Parker Brass Pipe Fittings