Shop All Brass Pipe Fittings
Parker
Brass Street Tee, FNPT x MNPT x FNPT, 3/4" Pipe Size
Mfr # VS2225P-12
Zoro # G4571052
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Street Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS2225P-12
- Zoro # G4571052
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Fitting Length | 2-1/2" |
Fitting Length | 2-1/2" |
Pipe Size | 3/4 in |
Overall Length | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Description
Street Tee, Brass, C37700, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 3/4 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 3 x 3 x 2 In. Hub x Hub x Hub Reducing Sanitary ABS Waste & Vent Tee (ABS 00401 1400HA)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-0020A)
- LEGEND VALVE 2" PRESS MALE ADAPTER (450-758P)
- LARSEN SUPPLY CO 3/8X3/8 Cmp Adapter (17-6693)
- PARKER Brass Pipe Fitting, MNPT, 1/2" Pipe Size (8-8 ME-B)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS222P-12-8)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/4" Pipe Size (VS2214P-4-4)
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/4" Pipe Size (4-4-4 FT-B)
- PARKER Extruded Street Elbow, Brass, 1/4 x 3/8 in (2202P-4-6)
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2 PH-B)
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (22UL26)
- Parker Brass Pipe Fittings