Shop All Brass Pipe Fittings
Parker
Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size
Mfr # VS1202P-2-2
Zoro # G4573265
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS1202P-2-2
- Zoro # G4573265
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Fitting Length | 13/16" |
Pipe Size (Fittings) | 1/8" |
Fitting Length | 13/16 in |
Pipe Size | 1/8 in |
Overall Length | 3/4 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
90 Degrees Street Elbow, Brass, C37700, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit, Watts Series 009 M2, 2 In (009 M2 2 1st Check Kit)
- MSI 21 in. Engineered Marble Sidesplash Iced White (ZOR-SIDSPLS-0003)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAA00027)
- CHICAGO FAUCET Shank, Guide , Pre-Rinse, Chicago (919-038JKABCP)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-30)
- PARKER Brass Pipe Fitting, MNPT, 1/2" Pipe Size (8-8 ME-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/4" Pipe Size (213P-4)
- PARKER Hex Head Plug, Brass, 1/4" Pipe Size, MNPT (218P-4)
- PARKER Reducing Adapter, Brass, 1/4 x 1/8 in (1/4 X 1/8 PTR-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/8" Pipe Size (213P-2)
- SIOUX CHIEF 38x38 Fem BRS Adapter (907-541001)
- Parker Fittings