Shop All Brass Pipe Fittings
This Product is Discontinued
Parker
Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" Pipe Size (Discontinued)
Mfr # VS1202P-4-4
Zoro # G4620323
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS1202P-4-4
- Zoro # G4620323
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Fitting Length | 1-5/64" |
Fitting Length | 1-5/64" |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 1/16 in |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
90 Degrees Street Elbow, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.