Shop All Brass Pipe Fittings
Parker
Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/4" Pipe Size
Mfr # VS2214P-4-4
Zoro # G4612273
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 45 Degree Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS2214P-4-4
- Zoro # G4612273
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Fitting Length | 1-1/4" |
Pipe Fitting Length | 1-1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 11/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
45 Degrees Elbow, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" SOLVENT PVC SHED.80 UNION (204-175)
- ZORO SELECT Cam and Groove Adapter, Male, Type F, 2 in Coupler Size, 2 in Hose Fitting Size (3LX40)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC (6109GR)
- RIDGID Pipe Superfreeze Unit (SF-2500)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PH-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2203P-8)
- PARKER Extruded Branch Tee, Brass, 1/8 in, NPT (2224P-2)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 3/8" Pipe Size (VS2225P-6)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" Pipe Size (VS222P-12-12)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" x 1/8" Pipe Size (208P-4-2)
- THRIFCO PLUMBING 3/4 X 2-1/2 Inch Brass Nipples (5320028)
- Parker Brass Pipe Fittings