Shop All Brass Pipe Fittings
Parker
Brass Square Head Plug, MNPT, 3/8" Pipe Size
Mfr # VS211P-6
Zoro # G4570781
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS211P-6
- Zoro # G4570781
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Fitting Length | 53/64" |
Fitting Length | 53/64" |
Hex Size | 7/16 in |
Overall Length | 13/16 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Description
Square Head Plug, 3/8 in Nominal Pipe Size, Brass, C36000, Male NPT, 13/16 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type Vibra-Seal(R), Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Flush Valve for American Standard #3 or #4 Black (181003)
- T&S BRASS Spray Valve3/8" For - Part# B-0107-M (B-0107-M)
- B&K 1 In. x 3 In. Schedule 80 PVC Nipple (505-030)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-CP)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/8" Pipe Size (6-2 RA-B)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-35)
- PARKER Extruded Street Tee, Brass, 3/8 in, NPT (2225P-6)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/8" Pipe Size (2-2 MHLN-B 2.0)
- PARKER Recessed Hex Plug, Brass, 3/4 in, MNPT (219P-12)
- PARKER Brass Pipe Fitting, FNPT x MNPT x FNPT, 1/4" Pipe Size (4-4-4 ST-B)
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 1/2" Pipe Size (C74087LF)
- Parker Fittings