Shop All Brass Pipe Fittings
Parker
Brass Square Head Plug, MNPT, 1/8" Pipe Size
Mfr # VS211P-2
Zoro # G4607942
original price:
$0.99
5% off
new price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS211P-2
- Zoro # G4607942
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Length | 19/32" |
Pipe Fitting Length | 19/32" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Overall Length | 9/16 in |
Hex Size | 1/4 in |
Fitting Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Square Head Plug, 1/8 in Nominal Pipe Size, Brass, C36000, Male NPT, 9/16 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type Vibra-Seal(R), Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 3" BLACK NIPPLE (355-024)
- ZORO SELECT 1" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF24)
- MAGIC 1-1/2" Slip Clear PVC Silent Check Valve (B-0823-15C)
- DANCO Sink Strainerwasher Asst (9D00088438)
- PARKER Nipple, Brass, 3/4 in Pipe Size, MNPT (215PN-12)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2205P-2)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" Pipe Size (VS222P-12-12)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6-6 ME-B)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- PARKER Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (VS216P-12-8)
- ZORO SELECT Red Brass Coupling, FNPT, 2-1/2" Pipe Size (1VFF3)
- Parker Fittings