Shop All Brass Pipe Fittings
Parker
Brass Square Head Plug, MNPT, 1/4" Pipe Size
Mfr # VS211P-4
Zoro # G4592287
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS211P-4
- Zoro # G4592287
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Fitting Length | 13/16" |
Pipe Size (Fittings) | 1/4" |
Fitting Length | 13/16" |
Overall Length | 3/4 in |
Hex Size | 3/8 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Description
Square Head Plug, 1/4 in Nominal Pipe Size, Brass, C36000, Male NPT, 3/4 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type Vibra-Seal(R), Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Water Meter Key, 5/8" x 36" (M25536)
- LEGEND VALVE 2" T-4355 NO LEAD COMP X FIP (313-178NL)
- PREMIER 31 in. x 22 in. Custom Vanity Top Sink in White Swirl (112002)
- B & K Bibb Hose Nokink 3/4Mip (102-354HN)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/4" Pipe Size (4-4-4 MT-B)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-15)
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 1/8" Pipe Size (VS209P-8-2)
- PARKER 90 Street Elbow, Brass, 1/2 x 3/8 in (1202P-8-6)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/2" Pipe Size (VS1204P-8)
- PARKER Hex Bushing, Brass, 1/4 x 3/8 in, NPT (209P-6-4)
- THRIFCO PLUMBING 1/4 X 1/8 Brass Face Bushing (5318100)
- Parker Fittings