Shop All Brass Pipe Fittings
Parker
Brass Square Head Plug, MNPT, 1/2" Pipe Size
Mfr # VS211P-8
Zoro # G4610706
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS211P-8
- Zoro # G4610706
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Fitting Length | 1-5/64" |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 1 5/64 in |
Pipe Size | 1/2 in |
Overall Length | 1 1/16 in |
Hex Size | 9/16 in |
Fitting Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Square Head Plug, 1/2 in Nominal Pipe Size, Brass, C36000, Male NPT, 1 1/16 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type Vibra-Seal(R), Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- LASCO FITTINGS Transition Union, PVC, 2 in, SCH 40, White (P896020)
- B & K Outlet Tee 3/4 Side Galv (510-814)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073603)
- PARKER Extruded Branch Tee, Brass, 1/4 in, NPT (2224P-4)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (4-4 FHC-B)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" Pipe Size (VS2202PA-4-4)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-30)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" Pipe Size (4-4 MHLN-B 2.0)
- PARKER 90 Street Elbow, Brass, 3/8 in, NPTF x NPT (3/8 CD-B)
- INTERSTATE PNEUMATICS Brass 6 PK (FA616B-D6)
- Parker Brass Pipe Fittings