Shop All Brass Pipe Fittings
Parker
Brass Reducing Nipple, MNPT, 1/4" x 1/8" Pipe Size
Mfr # VS216P-4-2
Zoro # G4571612
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Reducing Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS216P-4-2
- Zoro # G4571612
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Pipe Fitting Length | 1-3/16" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Hex Size | 9/16" |
Fitting Length | 1 3/16 in |
Pipe Size | 1/4 in, 1/8 in |
Overall Length | 1 3/16 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Reducing Hex Nipple, Brass, C37700, 1/4 in, Male, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 24" GALVANIZED NIPPLE (356-271)
- VIEGA Viega MegaPressG 45 elbow, 1-1/2" x 1-1/2" (25251)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1/2" (25510)
- AMTROL Sx40V Floor Mount Expansion Tank (SX40V)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2214P-8-8)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS222P-4-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (1200P-2-2)
- PARKER Extruded Street Tee, Brass, 1/4 in, NPT (2225P-4)
- PARKER Brass Dryseal Pipe Fitting, MNPT, 1/4" Pipe Size (219P-4)
- PARKER Brass Hex Nipple, MNPT, 1/2" Pipe Size (VS216P-8)
- ZORO SELECT Low Lead Brass Coupling, Compression, 3/4" Pipe Size (160-305NL)
- Parker Fittings