Shop All Brass Pipe Fittings
Parker
Brass Reducing Bushing, NPT Male x NPT Female, 3/4" x 1/4" Pipe Size
Mfr # VS209P-12-4
Zoro # G4592463
original price:
$7.39
5% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/4"
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type NPT Male x NPT Female
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS209P-12-4
- Zoro # G4592463
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Pipe Size (Fittings) | 3/4" x 1/4" |
Hex Size | 1-1/8" |
Fitting Length | 1" |
Pipe Fitting Length | 1" |
Pipe Size | 1/4 in, 3/4 in |
Overall Length | 1 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/4 in |
Description
Reducing Bushing, Brass, C37700, 3/4 in, Male, NPT, 1/4 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Vintage Toilet Paper Holder, Polished Brass (BA1168PB)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5-4)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", SS (200D-90SS)
- XLERATOR HAND DRYER Air Outlet Assembly, .8 Nozzle (XL5)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size (4-2 RB-B)
- PARKER Brass Pipe Fitting, FNPT, 3/8" Pipe Size (6 CP-B)
- PARKER Hex Reducing Nipple, Brass, 1/2 x 1/4 in (216P-8-4)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS222P-4-2)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" x 1/4" Pipe Size (8-4 MHN-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2205P-6)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10587)
- Parker Fittings