Shop All Brass Pipe Fittings
Parker
Brass Reducing Bushing, MNPT, 3/8" x 1/4" Pipe Size
Mfr # VS209P-6-4
Zoro # G4548406
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS209P-6-4
- Zoro # G4548406
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Fitting Length | 3/4 in |
Pipe Fitting Length | 3/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Hex Size | 3/4" |
Overall Length | 3/4 in |
Pipe Size | 1/4 in, 3/8 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Bushing, Brass, C37700, 3/8 in, Male, NPT, 1/4 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/EPDM, FPT x FPT (BFA1060TES)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- ZORO SELECT Nipple, 150 psi, SS, 5 1/2 in L (T6BNG09)
- VIEGA Viega ProPress XL 45 street elbow, 3" x 3" (20673)
- PARKER Long Nipple, Brass, 1/4 in Pipe Size, MNPTF (1/4 X 1.5 FFF-B)
- PARKER Brass Hex Head Plug, MNPT, 1/8" Pipe Size (VS218P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2205P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 3/8" Pipe Size (207ACBH-6)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 3/8" Pipe Size (VS222P-12-6)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PN-4)
- JMF 1/8 in. FPT X 1/8 in. D MPT Brass 45 Degree Street Elbow (4505665)
- Parker Brass Pipe Fittings