Shop All Brass Pipe Fittings
Parker
Brass Reducing Bushing, MNPT, 3/4" x 3/8" Pipe Size
Mfr # VS209P-12-6
Zoro # G4599007
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 3/8"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS209P-12-6
- Zoro # G4599007
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Hex Size | 1-1/8" |
Fitting Length | 1 in |
Pipe Size (Fittings) | 3/4" x 3/8" |
Pipe Fitting Length | 1" |
Overall Length | 1 in |
Pipe Size | 3/4 in, 3/8 in |
Fitting Pipe Size | 3/4 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Bushing, Brass, C37700, 3/4 in, Male, NPT, 3/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 6" BLACK CAP (350-493)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1212PD)
- APOLLO VALVES Vacuum Breaker, 2 In., FNPT, Bronze, 125 psi (3810801)
- JONES STEPHENS Oil Rubbed Bronze Compression Straight Stop 5/8" Comp. x 3/8" Comp. (S4312RB)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-20)
- PARKER Brass Hex Head Plug, MNPT, 3/8" Pipe Size (VS218P-6)
- PARKER Hex Bushing, Brass, 3/8 x 3/4 in, NPT (209P-12-6)
- PARKER Brass Square Head Plug, MNPT, 3/4" Pipe Size (VS211P-12)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 3/4" Pipe Size (207ACBH-12)
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC440-D6)
- Parker Fittings