Shop All Brass Pipe Fittings
Parker
Brass Reducing Bushing, MNPT, 3/4" x 1" Pipe Size
Mfr # VS209P-16-12
Zoro # G4568733
original price:
$9.79
5% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS209P-16-12
- Zoro # G4568733
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1" |
Hex Size | 1-3/8" |
Pipe Size (Fittings) | 3/4" x 1" |
Pipe Fitting Length | 1-5/16" |
Fitting Length | 1 5/16 in |
Pipe Size | 1 in, 3/4 in |
Overall Length | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Reducing Bushing, Brass, C37700, 1 in, Male, NPT, 3/4 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPIK SHWRHEAD DRENCHNG RAIN8"" (CF-201E)
- ZORO SELECT 90 Elbow, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9429)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 1/2 (ZUSA-PF-9077)
- JONES STEPHENS Offset Closet Flange, PVC, 3"x4" (C54340)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-15)
- PARKER Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (VS222P-6-6)
- PARKER Brass Square Head Plug, MNPT, 1/8" Pipe Size (VS211P-2)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 MHN-B)
- PARKER Brass Hex Head Plug, MNPT, 1/2" Pipe Size (VS218P-8)
- PARKER Hex Bushing, Brass, 1/2 x 3/4 in, NPT (209P-12-8)
- JMF Company 1/8 in. MPT Brass Nipple 4-1/2 in. L (47010)
- Parker Fittings