Shop All Brass Pipe Fittings
Parker
Brass Reducing Bushing, MNPT, 1/4" x 1/8" Pipe Size
Mfr # VS209P-4-2
Zoro # G4544267
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS209P-4-2
- Zoro # G4544267
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Hex Size | 9/16" |
Fitting Length | 3/4" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Pipe Fitting Length | 3/4" |
Overall Length | 3/4 in |
Pipe Size | 1/4 in, 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Reducing Bushing, Brass, C37700, 1/4 in, Male, NPT, 1/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Coupling, 1 in Tube Size, Brass, Brass (U020LF)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 80 (40416LS)
- ANVIL 1/2" FNPT Galvanized Floor Flange (0311105001)
- ZORO SELECT Red Brass Cap, FNPT, 3/4" Pipe Size (6RCY2)
- PARKER Brass Countersink Plug, MNPT, 3/4" Pipe Size (VS219P-12)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-30)
- PARKER Square Head Plug, Brass, 1/2 in, MNPT (211P-8)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-15)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBHS-4)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 RA-B)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 10 10)
- Parker Fittings