Shop All Brass Pipe Fittings
Parker
Brass Reducing Bushing, MNPT, 1/2" x 3/8" Pipe Size
Mfr # VS209P-8-6
Zoro # G4625381
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS209P-8-6
- Zoro # G4625381
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Hex Size | 7/8" |
Fitting Length | 1 in |
Pipe Fitting Length | 1" |
Pipe Size | 1/2 in, 3/8 in |
Overall Length | 1 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Description
Reducing Bushing, Brass, C37700, 1/2 in, Male, NPT, 3/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-119)
- STERLING Vista Pivot Framed Swinging Shower Door 36"–42" W X 65-1/2" H (1500D-42S)
- WOLVERINE 1/4" FNPT Carbon Steel 2-Way Ball Valve (WBV2-400)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-2MB)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 1/8" Pipe Size (219P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (207P-4)
- PARKER Brass Reducing Nipple, MNPT, 1/2" x 3/8" Pipe Size (VS216P-8-6)
- PARKER Brass Square Head Plug, MNPT, 1/8" Pipe Size (VS211P-2)
- PARKER Hex Bushing, Brass, 3/8 x 1/2 in, NPT (209P-8-6)
- PARKER Female x Male Adapter, Brass, 3/4 in (222P-12-12)
- LAVI INDUSTRIES Lavi 1-1/2 in. Polished Brass Flush End Cap (00-600-112)
- Parker Brass Pipe Fittings