Shop All Brass Pipe Fittings
Parker
Brass Reducing Bushing, MNPT, 1/2" x 1/8" Pipe Size
Mfr # VS209P-8-2
Zoro # G4625101
original price:
$4.65
14% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/8"
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS209P-8-2
- Zoro # G4625101
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Fitting Length | 1" |
Hex Size | 7/8" |
Pipe Fitting Length | 1" |
Pipe Size (Fittings) | 1/2" x 1/8" |
Overall Length | 1 in |
Pipe Size | 1/2 in, 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/2 in x 1/8 in |
Description
Reducing Bushing, Brass, C37700, 1/2 in, Male, NPT, 1/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/4" (79360)
- PARKER 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT8N-316)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2-1/2" (4321002068)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/8 In., FNPT (1140 3/8)
- PARKER Extruded Branch Tee, Brass, 3/8 in, NPT (2224P-6)
- PARKER Reducing Adapter, Brass, 1/4 x 1/8 in (1/4 X 1/8 PTR-B)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/2" x 1/4" Pipe Size (8-4 RB-B)
- PARKER Brass Hex Head Plug, MNPT, 3/8" Pipe Size (VS218P-6)
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/8" x 1/8" x 1/8" Pipe Size (2-2-2 FT-B)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (706115-08)
- Parker Brass Pipe Fittings