Shop All Brass Pipe Fittings
Parker
Brass Reducing Adapter, FNPT x MNPT, 3/4" Pipe Size
Mfr # VS222P-12-12
Zoro # G4604993
original price:
$16.10
17% off
new price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS222P-12-12
- Zoro # G4604993
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Hex Size | 1-3/8" |
Fitting Length | 3/4 in |
Pipe Fitting Length | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Overall Length | 1 11/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Female x Male Reducing Adapter, Brass, C37700, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HF)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (77-1205)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHN-B)
- PARKER Brass Square Head Plug, MNPT, 1/8" Pipe Size (VS211P-2)
- PARKER 90 Street Elbow, Brass, 1/2 x 3/8 in (1202P-8-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/8" Pipe Size (207ACBH-2)
- PARKER Brass Pipe Fitting, FNPT, 1/4" Pipe Size (4-4 FE-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (1200P-6-6)
- THRIFCO PLUMBING 3/4 X 3/8 Black Bushing (9118062)
- Parker Fittings