Shop All Brass Pipe Fittings
Parker
Brass Reducing Adapter, FNPT x MNPT, 1/4" Pipe Size
Mfr # VS222P-4-4
Zoro # G4541862
original price:
$3.68
25% off
new price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS222P-4-4
- Zoro # G4541862
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Length | 1 1/4 in |
Hex Size | 3/4" |
Pipe Fitting Length | 1-1/4" |
Pipe Size | 1/4 in |
Overall Length | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Female x Male Reducing Adapter, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Male, 4 In (3LX59)
- BRADLEY Liquid Soap Valve Repair Kit (S09-007S)
- ZORO SELECT 6" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0831061809)
- SHARPE VALVES 3/4" Socket Carbon Steel Ball Valve Inline (4351002020)
- PARKER 45 Extruded Street Elbow, Brass, 1/8 in (2214P-2-2)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" Pipe Size (6-6 MHN-B)
- PARKER Brass Hex Nipple, MNPT, 1/8" Pipe Size (VS216P-2)
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/8" x 1/8" x 1/8" Pipe Size (2-2-2 FT-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/2" Pipe Size (207ACBH-8)
- PARKER Extruded Branch Tee, Brass, 3/4 in, NPT (2224P-12)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/4" Pipe Size (82520N-04)
- Parker Brass Pipe Fittings