Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT x MNPT, 3/8" x 1/4" Pipe Size
Mfr # 6-4 MHN-B
Zoro # G2818444
original price:
$13.88
12% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-4 MHN-B
- Zoro # G2818444
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Fitting Length | 1-29/64" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Hex Size | 3/4" |
Fitting Length | 1 29/64 in |
Thread Size | 3/8-18 x 1/4-18 |
Pipe Size | 1/4 in, 3/8 in |
Overall Pipe Length | 1.45" |
Overall Length | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Description
Reducing Hex Nipple, Brass, C36000, 3/8 in, Male, NPT, 1/4 in, Male, NPT, 4,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Spud, Full Open, 1-1/4" Toilet (22UR72)
- ENCORE 2" Pipe Dia., Cast Bronze, Flat Strainer, Twist Handle Waste Drain (D50-7200)
- MODINE 5H69336-7 Thermocouple (5H69336-7)
- JOHNSON CONTROLS Va-8122-1 Valve Act; Electric. (VA-8122-1)
- PARKER Hex Reducing Nipple, Brass, 3/4 x 1/2 in (216P-12-8)
- PARKER Brass Pipe Fitting, FNPT x MNPT x FNPT, 1/2" Pipe Size (8-8-8 ST-B)
- PARKER Extruded Branch Tee, Brass, 1/4 in, NPT (2224P-4)
- PARKER Brass Hex Head Plug, MNPT, 3/4" Pipe Size (VS218P-12)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2203P-2)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 3/4" Pipe Size (VS2225P-12)
- Parker Fittings