Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT x MNPT, 3/4" x 1/2" Pipe Size
Mfr # 12-8 MHN-B
Zoro # G6094374
original price:
$31.29
9% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-8 MHN-B
- Zoro # G6094374
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Fitting Length | 1-31/32" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Length | 1-31/32" |
Hex Size | 1-1/8" |
Outside Dia. | 3/4" |
Pipe Size | 1/2 in, 3/4 in |
Overall Length | 1 15/16 in |
Overall Pipe Length | 1.97" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Description
Hex Nipple, Brass, C36000, Class Pipe Fitting, 3/4 in, Male, NPT, 3/4 in, 1/2 in, Male, NPT, 3/4 in, 3,800 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" CPVC x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Angle (S10401)
- RINNAI 2/4 Cd Termination 21In Pptl (229033)
- ZURN Sensor Operated Closet Flush Valve W/'Yj' (ZTR6200EV-YJ)
- MOEN Filter (9601)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" Pipe Size (4-4 SE-B)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4-4 ME-B)
- PARKER Brass Hex Nipple, MNPT, 1/2" x 3/8" Pipe Size (L216P-8-6)
- PARKER Adapter, Brass, 3/8 x 1/8 in, FNPT x MNPT (VS222P-6-2)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/8" Pipe Size (213P-2)
- ANDERSON METALS Pipe Nipple Brass 3/4X2-1/2 (38300-1225)
- Parker Fittings