Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT x MNPT, 1/4" Pipe Size
Mfr # 4-4 MHLN-B 2.0
Zoro # G2998116
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4 MHLN-B 2.0
- Zoro # G2998116
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" x 1/4" |
Hex Size | 5/8" |
Pipe Fitting Length | 2" |
Fitting Length | 2" |
Thread Size | 1/4" |
Pipe Size | 1/4 in |
Overall Pipe Length | 2" |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Long Nipple, Brass, C36000, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 4,100 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 901 Series Sch. 40 PVC Half Kit - Lift-Turn (901-LT-PVC-PB)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- OASIS MaxxFill Flex Hot and Cold Water Dispenser, 12.2 x 14.2 x 42.33, Black/Stainless Steel (506815C)
- KOHLER Bancroft 24" Towel Bar (11411-2BZ)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4-4 ME-B)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 3/8" Pipe Size (6-6-6 MBT-B)
- PARKER Hex Head Plug, Brass, 3/4" Pipe Size, MNPT (218P-12)
- PARKER Extruded Street Tee, Brass, 1/2 in, NPT (2225P-8)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/8" x 1/8" Pipe Size (2-2 SE-B)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2214P-8-8)
- INTERSTATE PNEUMATICS Brass 50 PK (FA212-50K)
- Parker Brass Pipe Fittings