Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT x MNPT, 1/2" x 1/4" Pipe Size
Mfr # 8-4 MHN-B
Zoro # G2883045
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-4 MHN-B
- Zoro # G2883045
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Hex Size | 7/8" |
Fitting Length | 1 45/64 in |
Pipe Fitting Length | 1-45/64" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Overall Length | 1 11/16 in |
Thread Size | 1/2 x 1/4" |
Pipe Size | 1/2 in, 1/4 in |
Overall Pipe Length | 1.7" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Description
Reducing Hex Nipple, Brass, C36000, 1/2 in, Male, NPT, 1/4 in, Male, NPT, 3,900 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2 in. ABS DWV 90 Degree Spigot x Hub Street Elbow (C58072HD112)
- SHARKBITE 1/2 In. x 1/2 In. FNPT Straight Brass Push-to-Connect Female Adapter (UR072A)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (6AYY8)
- ZORO SELECT 22-1/2 Deg Elbow, 2 In Hub (1WJB4)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 1/8" Pipe Size (219P-2)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/8" Pipe Size (6-2 RA-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (1200P-6-6)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/4 in (216P-6-4)
- PARKER Brass Pipe Fitting, FNPT, 3/8" Pipe Size (6 CP-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1" Pipe Size (207ACBH-16)
- SWIVEL PRO SERIES 0.5 in. FPT Red Brass Lead Free Brass Cap Compression (SW612348)
- Parker Brass Pipe Fittings