Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size
Mfr # 8-8 MHLN-B 2.0
Zoro # G3487565
original price:
$42.05
10% off
new price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-8 MHLN-B 2.0
- Zoro # G3487565
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Fitting Length | 2" |
Fitting Length | 2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Hex Size | 7/8" |
Overall Length | 2 in |
Thread Size | 1/2" |
Pipe Size | 1/2 in |
Overall Pipe Length | 2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Hex Long Nipple, Brass, C36000, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 3,900 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782742)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12in. L (12PL-CA11-0120-11D-11D)
- KIBI P-Trap, Brushed Gold (KPT101BG)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" (22FP59)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2203P-6)
- PARKER Brass Pipe Fitting, FNPT, 1/4" Pipe Size (4-4 FE-B)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-35)
- PARKER Hex Reducing Nipple, Brass, 1/4 x 1/8 in (216P-4-2)
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 3/8" Pipe Size (6-6-6 FT-B)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" Pipe Size (6-6 MHN-B)
- INTERSTATE PNEUMATICS Brass 100 PK (FB202-100K)
- Parker Fittings