Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT x FNPT, 3/8" x 1/4" Pipe Size
Mfr # 6-4 RB-B
Zoro # G3395856
original price:
$16.88
14% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-4 RB-B
- Zoro # G3395856
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Hex Size | 3/4" |
Overall Pipe Length | 0.86" |
Pipe Size | 1/4 in, 3/8 in |
Overall Length | 13/16 in |
Thread Size | 3/8-18 x 1/4-18 |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Reducing Bushing, Brass, C36000, 3/8 in, Male, NPT, 1/4 in, Female, NPT, 3000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Cartridge, Symmons Faucets (11-8115)
- DIXON Cam and Groove Coupling, 1-1/4", Brass (G125-B-BR)
- SPEAKMAN Repair Part Push button (RPG11-0046)
- BELL & GOSSETT B7-12 3/4" Npt. Pressure (B7-12)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-20)
- PARKER Female x Male Adapter, Brass, 1/4 in (222P-4-4)
- PARKER Hex Bushing, Brass, 1/8 x 3/8 in, NPT (209P-6-2)
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/2" Pipe Size (8-8-8 FT-B)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-35)
- PARKER 90 Elbow, Brass, 3/8 in Pipe Size, MNPT (1204P-6)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 21)
- Parker Fittings