Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT x FNPT, 3/4" x 1/2" Pipe Size
Mfr # 12-8 RB-B
Zoro # G6188341
original price:
$24.19
9% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-8 RB-B
- Zoro # G6188341
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Fitting Length | 1-11/64" |
Hex Size | 1-1/8" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Length | 1 11/64 in |
Outside Dia. | 3/4" |
Overall Length | 1 1/8 in |
Pipe Size | 1/2 in, 3/4 in |
Overall Pipe Length | 3/4" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Bushing, Brass, C36000, Class Pipe Fitting, 3/4 in, Male, NPT, 3/4 in, 1/2 in, Female, NPT, 3/4 in, 2,800 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310545405)
- TOTO Major Service Kit For Tsptm Includes Car (THP4805)
- SIOUX CHIEF PLUG RECESSED ABS 3"" (879-30PK)
- LEGEND VALVE 2" GALVANIZED CROSS (352-378C)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/8" Pipe Size (210P-2)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-35)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS1202P-6-8)
- PARKER Adapter, Brass, 3/8 x 1/8 in, FNPT x MNPT (VS222P-6-2)
- PARKER Hex Reducing Nipple, Brass, 1/4 x 1/8 in (216P-4-2)
- PARKER Hex Bushing, Brass, 1/4 x 1/2 in, NPT (209P-8-4)
- THRIFCO PLUMBING 1/4 X 3-1/2 Inch Brass Nipple (5319076)
- Parker Brass Pipe Fittings