Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT, 3/8" Pipe Size
Mfr # 6-6 ME-B
Zoro # G0534861
original price:
$40.92
17% off
new price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6 ME-B
- Zoro # G0534861
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Fitting Length | 1-7/32" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 3/4" |
Pipe Fitting Length | 1-7/32" |
Thread Size | 3/8" |
Overall Length | 2 7/16 in |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
90 Degrees Elbow, Brass, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 4,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X5" (4321000650)
- ZORO SELECT Santoprene Tubing, 1/4 In OD, 50 Ft (1508-125250-50)
- KOHLER Devonshire 4-7/16" Non-Diverter Spout (373-S-CP)
- PPG PROLUXE GAL Deep PRM Solid Base (SIK710-140/01)
- PARKER Hex Nipple, Brass, 1/2 x 3/8 in, MNPT (216P-8-6)
- PARKER Brass Reducing Bushing, NPT Male x NPT Female, 3/4" x 1/4" Pipe Size (VS209P-12-4)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (VS1204P-4)
- PARKER 90 Elbow, Brass, 1/4 in Pipe Size, MNPT (1204P-4)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/2" x 1/4" Pipe Size (VS222P-8-4)
- PARKER Extruded Street Elbow, Brass, 1/4 x 1/8 in (2202P-4-2)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017017)
- Parker Fittings