Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT, 1/8" Pipe Size
Mfr # 2 PHH-B
Zoro # G1829134
original price:
$7.25
10% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2 PHH-B
- Zoro # G1829134
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Fitting Length | 19/64" |
Fitting Length | 19/64" |
Thread Size | 1/8 in -27 |
Overall Pipe Length | 0.3" |
Overall Length | 1/4 in |
Pipe Size | 1/8 in |
Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Hollow Hex Head Plug, 1/8 in Nominal Pipe Size, Brass, Bright, C36000, Male NPT, 3/8 in Outside Diameter, 1/4 in Overall Length, 5,600 psi Maximum Operating Pressure, -40 Degrees to 400 Degrees F, Plug Construction Cored, Plug Drive Style 1/8 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/8 in -27, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (EF8210G033)
- CHICAGO FAUCET Econo-Flow Spray Outlet, 0.5 GPM (E2605JKABCP)
- WHEELER-REX Puller Attachment, for 8601, 1" (8646)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PARKER 90 Street Elbow, Brass, 1/2 in, NPTF x NPT (1/2 CD-B)
- PARKER Square Head Plug, Brass, 3/8 in, MNPT (211P-6)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-30)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/2" Pipe Size (210P-8)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (1203P-2)
- PARKER Hex Reducing Nipple, Brass, 3/4 x 1/2 in (216P-12-8)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/2" Pipe Size (8-8-8 MT-B)
- Parker Fittings