Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT, 1/4" Pipe Size
Mfr # 4-4 ME-B
Zoro # G2262136
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4 ME-B
- Zoro # G2262136
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Length | 1 3/32 in |
Hex Size | 9/16" |
Pipe Fitting Length | 1-3/32" |
Thread Size | 1/4" |
Overall Length | 2 3/16 in |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, Brass, C37700, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 4,100 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cast Iron, Round, 1-1/2" H (4313CVR)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX48)
- ZOELLER Silent PVC Full Flow Check Valve 2" (30-0042)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 3 Hole (PSR15173)
- PARKER Extruded Street Tee, Brass, 1/2 in, NPT (2225P-8)
- PARKER 90 Street Elbow, Brass, 1/2 in, NPTF x NPT (1/2 CD-B)
- PARKER Brass Hex Nipple, MNPT, 1/2" x 3/8" Pipe Size (L216P-8-6)
- PARKER Brass Union Tee, FNPT, 3/8" Pipe Size (L2203P-6)
- PARKER Brass Hex Nipple, MNPT, 3/4" Pipe Size (VS216P-12)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/8" Pipe Size (VS2224P-6)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (6RDC0)
- Parker Brass Pipe Fittings