Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/8" Pipe Size
Mfr # 6-2 RA-B
Zoro # G3129777
original price:
$15.80
10% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-2 RA-B
- Zoro # G3129777
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Hex Size | 7/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Pipe Fitting Length | 1-1/4" |
Fitting Length | 1 1/4 in |
Overall Pipe Length | 1-1/4" |
Pipe Size | 1/8 in, 3/8 in |
Overall Length | 1 1/4 in |
Thread Size | 3/8-18 x 1/8-27 |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Reducing Adapter, Brass, 3/8 in, Female, NPT, 1/8 in, Male, NPT, 3,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount (BKF-W-10-G)
- FROST KING Insulation Pipe Fibrgls 1.25In (F13XAD)
- MOEN Handle Kit, 172654 (172654)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Comfrt Ring, Trnslcnt, 1 qt., PK50 (H140CR-01)
- PARKER Extruded Street Tee, Brass, 1/4 in, NPT (2225P-4)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/4" Pipe Size (210P-4)
- PARKER Brass Adapter, FNPT x MNPT, 1/8" Pipe Size (VS222P-2-2)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-35)
- PARKER 90 Street Elbow, Brass, 1/2 x 3/8 in (1202P-8-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (207P-8)
- THRIFCO PLUMBING #45 3/8 Inch x 1/4 Inch Brass Flare MIP Tee (6945010)
- Parker Brass Pipe Fittings