Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, FNPT x MNPT, 3/4" x 1/2" Pipe Size
Mfr # 12-8 RA-B
Zoro # G6201535
original price:
$50.03
14% off
new price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-8 RA-B
- Zoro # G6201535
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Fitting Length | 1-15/16" |
Outside Dia. | 3/4" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Hex Size | 1-3/8" |
Fitting Length | 1-15/16" |
Overall Length | 1 15/16 in |
Overall Pipe Length | 1.94" |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 3/4 in |
Description
Reducing Adapter, Brass, C36000, Class Pipe Fitting, 3/4 in, Female, NPT, 3/4 in, 1/2 in, Male, NPT, 3/4 in, 3000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 175 psi at 70F, 50 ft. (K7300-24X50)
- ZORO SELECT Pipe (220162)
- ASCO Valve Rebuild Kit (312189)
- PARKER Hollow Hex Plug, Steel, 1/4 in, MNPT (1/4 HHP-S)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PN-2)
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size (L216P-6)
- PARKER 90 Street Elbow, Brass, 1/2 x 3/8 in (1202P-8-6)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PHH-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" x 1/8" Pipe Size (208P-4-2)
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size (VS216P-6)
- PARKER Brass Union Tee, FNPT, 1/4" Pipe Size (L2203P-4)
- Parker Brass Pipe Fittings