Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size
Mfr # 4-4 SVE-B
Zoro # G6128744
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 45 Degrees Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4 SVE-B
- Zoro # G6128744
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 1/4" |
Hex Size | 3/4" |
Pipe Size (Fittings) | 1/4" x 1/4" |
Pipe Fitting Length | 1-3/64" |
Fitting Length | 1-3/64" |
Overall Length | 1 11/16 in |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
45 Degrees Street Elbow, Brass, C37700, Class Pipe Fitting, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 3000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- HOLO-KROME HOLO-KROME 1/2 DRYSEAL PRESSURE PLUG 50/BOX (10010)
- JOMAR VALVE 3/4" Press Lead Free Brass Italian Ball Valve (JP-100)
- PROSOURCE Exclusively Orgill Toilet Tank Flapper, Specifications 3 in, Black (PMB-185-3L)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size (2203P-12)
- PARKER Brass Hex Nipple, MNPT, 1/2" Pipe Size (VS216P-8)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHLN-B 2.0)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/8" Pipe Size (VS2224P-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1" Pipe Size (207ACBH-16)
- PARKER Hex Head Plug, Brass, 3/8" Pipe Size, MNPT (218P-6)
- JMF Company Brass 1/8 in. D X 1/8 in. D Adapter (4504387)
- Parker Fittings