Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/8" x 1/8" x 1/8" Pipe Size
Mfr # 2-2-2 ST-B
Zoro # G6094593
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8" x 1/8" x 1/8"
- Specific Fitting Shape Street Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-2-2 ST-B
- Zoro # G6094593
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" x 1/8" x 1/8" |
Fitting Length | 1-7/16" |
Pipe Fitting Length | 1-7/16" |
Hex Size | 9/16" |
Outside Dia. | 1/8" |
Pipe Size (Fittings) | 1/8" x 1/8" x 1/8" |
Overall Length | 1 7/16 in |
Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Fitting Side C Outside Diameter | 1/8 in |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Street Tee, Brass, C37700, Class Pipe Fitting, 1/8 in, Female, NPT, 1/8 in, 1/8 in, Male, NPT, 1/8 in, 1/8 in, Female, NPT, 1/8 in, 2,900 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Carbon Steel Ball Valve Inline (8950301A)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG LT800P Refrigerator Water Filters (1PK) Made by AFC (LT800P-AFC-RF-L4-1-73339)
- DURA FAUCET DESIGNER RV LAVATORY FAUCET - BRUSHED SATIN NICKEL (DF-PL700L-SN)
- 3M FILTRATION Cartridge, For Everpure Systems (5631604)
- PARKER Extruded Branch Tee, Brass, 1/4 in, NPT (2224P-4)
- PARKER Hex Reducing Nipple, Brass, 3/4 x 1/2 in (216P-12-8)
- PARKER Brass Union Tee, FNPT, 3/8" Pipe Size (L2203P-6)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/2" Pipe Size (8-8-8 MT-B)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-15)
- PARKER Female x Male Adapter, Brass, 3/8 in (222P-6-6)
- B & K UNION BRS FIP CP 2"" LF (4535332)
- Parker Fittings