Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/8" x 1/8" x 1/8" Pipe Size
Mfr # 2-2-2 FT-B
Zoro # G6085712
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8" x 1/8" x 1/8"
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2-2-2 FT-B
- Zoro # G6085712
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" x 1/8" x 1/8" |
Pipe Size (Fittings) | 1/8" x 1/8" x 1/8" |
Pipe Fitting Length | 1-21/64" |
Outside Dia. | 1/8" |
Fitting Length | 1-21/64" |
Hex Size | 9/16" |
Pipe Size | 1/8 in |
Overall Length | 1 5/16 in |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Fitting Side C Outside Diameter | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Description
Female Tee, Brass, C37700, Class Pipe Fitting, 1/8 in, Female, NPT, 1/8 in, 1/8 in, Female, NPT, 1/8 in, 1/8 in, Female, NPT, 1/8 in, 2,900 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-BL)
- ZORO SELECT Dielectric Union, 250 psi Max. Pressure (ez-20503)
- KOHLER Trip Lever Assembly (85086-BV)
- HONEYWELL 50041883-002 Ac Solenoid Valve (50041883-0)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/2" Pipe Size (210P-8)
- PARKER 90 Elbow, Brass, 1/8 in Pipe Size, MNPT (1204P-2)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-30)
- PARKER Brass Pipe Fitting, FNPT, 1/8" Pipe Size (2 CP-B)
- PARKER 90 Elbow, Brass, 1/4 in Pipe Size, MNPT (1204P-4)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2214P-6-6)
- PARKER Brass Dryseal Pipe Fitting, MNPT, 1/4" Pipe Size (219P-4)
- Parker Brass Pipe Fittings