Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/2" Pipe Size
Mfr # 8-8-8 FT-B
Zoro # G3292082
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Hex Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-8-8 FT-B
- Zoro # G3292082
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" x 1/2" x 1/2" |
Hex Size | 1-1/16" |
Pipe Fitting Length | 1-15/64" |
Fitting Length | 1-15/64" |
Thread Size | 1/2" |
Pipe Size | 1/2 in |
Overall Length | 2 7/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Female Tee, Brass, C37700, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 2,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (271408)
- DIXON Spool Adapter, 4 x 4 In, 100 psi, Aluminum (400-AA-AL)
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE11)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2202P-8-8)
- PARKER Brass Coupling, FNPT, 1/8" Pipe Size (L207P-2)
- PARKER Hex Nipple, Brass, 3/8 in Pipe Size, MNPT (216P-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (207P-6)
- PARKER Reducing Adapter, Brass, 3/8 x 1/8 in (222P-6-2)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/8" Pipe Size (VS2224P-6)
- INTERSTATE PNEUMATICS Brass 6 PK (FB906-D6)
- Parker Fittings