Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size
Mfr # 2-2 FHC-B
Zoro # G6138151
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Hex Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2-2 FHC-B
- Zoro # G6138151
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Fitting Length | 3/4" |
Outside Dia. | 1/8" |
Fitting Length | 3/4 in |
Pipe Size (Fittings) | 1/8" x 1/8" |
Hex Size | 5/8" |
Overall Pipe Length | 3/4" |
Overall Length | 3/4 in |
Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Hex Coupling, Brass, C36000, Class Pipe Fitting, 1/8 in, Female, NPT, 1/8 in, 1/8 in, Female, NPT, 1/8 in, 4,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381006010)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17006)
- NIBCO 1/2" Sweat Bronze Ball Valve Inline (S58570 1/2)
- ELDON JAMES Elbow, Threaded, Nylon, 3/4 In NPT, PK10 (L12-10BN)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- PARKER Extruded Branch Tee, Brass, 1/8 in, NPT (2224P-2)
- PARKER Brass Hex Nipple, MNPT, 1/2" x 3/8" Pipe Size (L216P-8-6)
- PARKER Brass Hex Head Plug, MNPT, 1/2" Pipe Size (VS218P-8)
- PARKER Extruded Street Tee, Brass, 1/8 in, NPT (2225P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2205P-2)
- ZORO SELECT Hex Bushing, Brass, 1/4 x 1/8 in, NPT (ZUSA-PF-10608)
- Parker Brass Pipe Fittings