Shop All Compression Tube Fittings
Parker
Brass Metric Compression Fitting
Mfr # 0108 14 21
Zoro # G905128141
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
- Pipe Size 1/2 in
- Maximum Operating Temperature 250 Degrees F
- Compatible Tube Material Brass, Copper, Polyamide, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0108 14 21
- Zoro # G905128141
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/2 in |
For Tube Outside Diameter | 14 mm |
Overall Length | 70 mm |
Fitting Pipe Size | 1/2 in |
Threading Size | R1/2 |
Fitting Side B Tube Outer Diameter | 14 mm |
Fitting Side A Tube Outer Diameter | 14 mm |
Fitting Side C Pipe Size | 1/2 in |
Thread Size C | R1/2 |
Description
Brass Metric Compression Fitting, Application Air Lines, Automotive Process, Cooling Lines, Fluid Transfer, Lubrication Lines, Water Lines, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type BSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Thread Size C R1/2, System of Measurement Metric, Maximum Operating Pressure 3,335 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 8 PK (AFC-F1000-8p-4348)
- LEGEND VALVE 3/8" GALV. SQUARE HEAD PLUG (352-402)
- DAYTON Filter Cartridge, 30 Mesh (2MYT5)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-26)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/2In (8 BL-S)
- PARKER Elbow, 90, Nylon, Comp, 1/2In (N8FE8)
- PARKER 3/8" Compression SS Male 90 Degree Elbow (6-6 CBU-SS)
- PARKER Acetal Sleeve, Acetal, Comp, 1/4In, PK10 (60P-4)
- PARKER Fitting, 2-7/16", Brass, Compression (398P-4-2)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BU-S)
- PARKER Elbow, 90, Zinc Steel, CompxM, 5/8Inx1/2In (10 CBU-S)
- Parker Tube Fittings