Shop All Compression Tube Fittings
Parker
Brass Metric Compression Fitting
Mfr # 0108 12 17
Zoro # G705386215
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Size 3/8 in
- Fitting Side B Connection Type Compression
- Application Air Lines, Automotive Process, Cooling Lines, Fluid Transfer, Lubrication Lines, Water Lines
- Thread Size C R3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0108 12 17
- Zoro # G705386215
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Thread Size C | R3/8 |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side C Pipe Size | 3/8 in |
Overall Length | 60 mm |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 3/8 in |
Threading Size | R3/8 |
Description
Brass Metric Compression Fitting, Application Air Lines, Automotive Process, Cooling Lines, Fluid Transfer, Lubrication Lines, Water Lines, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type BSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Thread Size C R3/8, System of Measurement Metric, Maximum Operating Pressure 3,335 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52159-SS-PR25)
- PARKER 1/4" CPI x MNPT Brass 90 Degree Elbow (4-4 CBZ-B)
- VIEGA Viega ProPress reducer, 2" x 1-1/4" (78117)
- MOEN Eco-Performance Handshower Brushed Nickel (3636EPBN)
- PARKER 5/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-5-4)
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME4)
- PARKER 3/8" SS Through Type Insert (63NTA-6)
- PARKER Connector, Zinc Steel, CompxM, 1/2Inx3/8In (8 FBU-S)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/8In (6-6 CBU-S)
- PARKER 5/8" Compression Nut and Spacer Set (P10NS)
- BRENNAN INDUSTRIES Male SAE ThermocoupleConnector, Gas, N6400 (N6400-04-04-O-BT-SS)
- Parker Tube Fittings