Shop All Compression Tube Fittings
Parker
Brass Metric Compression Fitting
Mfr # 0108 10 17
Zoro # G105386273
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side C Connection Type BSPT
- Pipe Size 3/8 in
- Overall Length 60 mm
- Thread Size C R3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 0108 10 17
- Zoro # G105386273
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 60 mm |
Thread Size C | R3/8 |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side C Pipe Size | 3/8 in |
Threading Size | R3/8 |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
Description
Brass Metric Compression Fitting, Application Air Lines, Automotive Process, Cooling Lines, Fluid Transfer, Lubrication Lines, Water Lines, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type BSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Thread Size C R3/8, System of Measurement Metric, Maximum Operating Pressure 3,335 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Compact Ball Valve with Lockable Handle (FSBBV34TX)
- MI-T-M 3/8F Screw Connect 2Pc (AW-0017-0035)
- ALFI BRAND 24" x 12" Brushed Gold PVD Stainless Steel Single Shelf Shower Niche (ABNP2412-BG)
- MUSTEE 40 in W x 24 in L x 34 in H, Wall Mount, Thermoplastic, Laundry Tub (27W)
- PARKER 1" Compression x MNPT SS Male Connector (16 FBU-SS)
- PARKER Branch Tee, Zinc Pltd Steel, CompxM, 1/2In (8-8-8 SBU-S)
- PARKER 1/4" x 1/8" Compression SS Male 90 Degree Elbow (4 CBU-SS)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169VL-6-4)
- PARKER 1/8" Compression Brass Nut 10PK (61C-2)
- PARKER Branch Tee, Nylon, CompxM, 1/4In (N4MT4)
- EVERFLOW 1/4" O.D. COMP x 3/8" MIP Reducing 90° Elbow Pipe Fitting, Lead Free Brass (C69R-1438-NL)
- Parker Compression Tube Fittings