Shop All Compression Tube Fittings
Parker
Brass Metric Compression Fitting
Mfr # 0108 10 13
Zoro # G205386241
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Application Air Lines, Automotive Process, Cooling Lines, Fluid Transfer, Lubrication Lines, Water Lines
- Overall Length 60 mm
- Fitting Side C Pipe Size 1/4 in
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0108 10 13
- Zoro # G205386241
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Overall Length | 60 mm |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Pipe Size | 1/4 in |
Thread Size C | R1/4 |
Fitting Side B Tube Outer Diameter | 10 mm |
Threading Size | R1/4 |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
Description
Brass Metric Compression Fitting, Application Air Lines, Automotive Process, Cooling Lines, Fluid Transfer, Lubrication Lines, Water Lines, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type BSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Thread Size C R1/4, System of Measurement Metric, Maximum Operating Pressure 3,335 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Male NPT Malleable Iron Square Head Plug Class 150 (5P548)
- ELKAY Crosstown 16 Gauge Workstation Stainless Steel 31-1/2" x 18-1/2"x9" Single Bowl Undermount Sink Kit (EFRU30169RTFGW)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 45-Degree Press x Press Elbow (XPRE145)
- UNITHERM 48" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF6-1-48X25)
- PARKER 3/8" Compression Brass Union Tee 10PK (164P-6)
- PARKER 3/8" Compression 316 SS Bite Ferrules (6 TU-SS)
- PARKER 1/8" Compression x MNPT Brass Connector 10PK (68C-2-2)
- PARKER 1/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME4)
- PARKER 1/2" Compression Brass Union 10PK (62C-8)
- PARKER Compression Fitting, Nitrile, 3/8 (60VL-8)
- THRIFCO PLUMBING #62 7/8 Inch Lead-Free Brass Compression Coupling (4401382)
- Parker Compression Tube Fittings